Shop All Concrete Saws
This Product is Discontinued
Husqvarna
Battery Specific Blade, Vari-Cut FR3 (Discontinued)
Mfr # VARI-CUT FR3
Zoro # G1577827
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Dia. 9 in
- Cutting Type Wet/Dry
- Arbor Size 7/8 in
- Rim Type Segmented
- Grade Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # VARI-CUT FR3
- Zoro # G1577827
- UPC # 805544022354
- Country of Origin Korea, Republic of
- Category Concrete Saws
Dimensions
Blade Dia. | 9 in |
Arbor Size | 7/8 in |
Details
Item | Battery Specific Blade,Vari-Cut FR3 |
Cutting Type | Wet/Dry |
Rim Type | Segmented |
Grade | Silver |
For Use With Saw Type | Grinders, Power Cutters |
Max. Saw Power | 3.6 hp |
Materials Cut | Brick, Concrete |
For Use On Concrete Type | Brick, Concrete, Reinforced Concrete |
Primary Material Application | Concrete |
Description
Battery Specific Blade,Vari-Cut FR3, Blade Dia. 9 in, Arbor Size 7/8 in, Arbor Shape Not Applicable, Max. Blade Speed Not Applicable, Max. Saw Power 3.6 hp, For Use With Saw Type Grinders, Power Cutters, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth Not Applicable, Primary Material Application Concrete, Materials Cut Brick, Concrete, For Use On Concrete Type Brick, Concrete, Reinforced Concrete, Grade Silver, Blade Thickness Not Applicable, Cut Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.