Shop All Power Drill Parts
Husqvarna
Battery Handhel Drill Motor 540I, 2X Bli300 + Qc500, Us
Mfr # DM 540i
Zoro # G108589749
product price: $3,594.99
/ea
Free Shipping & Returns
$3,594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.33 in
- Fits Brand Husqvarna BLi200/BLi300 batteries
- Length 17.32 in
- Height 10.8 in
- Includes (2) BLi300 Batteries & QC500 Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # DM 540i
- Zoro # G108589749
- UPC # 805544589802
- Country of Origin Sweden
- Category Power Drill Parts
Dimensions
Width | 4.33 in |
Length | 17.32 in |
Height | 10.8 in |
Drill Bit Diameter With Stand | 4 in |
Recommended Drill Bit Diameter | 0.59 in |
Drill Bit Diameter Handheld | 3 in |
Details
Item | Battery Drill Motor |
Fits Brand | Husqvarna BLi200/BLi300 batteries |
Includes | (2) BLi300 Batteries & QC500 Charger |
Weight | 10.8 lbs |
Number Of Gearbox Speeds | 2 |
Coolant | Wet/Dry |
Power Source | Battery |
Water Pressure | 43.5 psi |
Description
This powerful battery drill motor is optimized for handlheld drilling of diamaeters up to 75mm. It can be used in light reinforced concrete for both wet and dry drilling and other sutiable materials including bricks and light weight blocks. Power is supplied by BLi-series batteries and the machine is compatible with BLi200 / BLi300 batteries.Ease of use and exceptional ergonomic characteristics such as low wieght and a well-balanced machine body make it an excellent choice for drilling underneath sinks, in anarrow corners or other tight spaces. Other applications includes plumbing pipes, electrical sockets, cables, ventilation and air conditoning installation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMCO Demount Mount Kit, Plastic Duck Head (8183061)
- EKLIND Metric Plain Hex Key, 8 mm Tip Size, 9 in Long, 6 in Short (54980)
- KRAFT TOOL Concrete Slider KneeBoard, Polystyrene, Pr (CC153)
- HOUGEN 1-5/8 in. x 2 in. 12,000-Series Annular Cutter (12252)
- BOSCH Auxiliary Handle (1612025055)
- BOSCH Armature (1614011090)
- WESTWARD Ammeter (TT247133666G)
- WESTWARD Control Knob, Timer (TT246041666G)
- BOSCH Handle Cover (1615132079)
- BOSCH Gear Housing Assembly (1617000847)
- BOSCH Adapter, 6PK, SDS Max Plus Speed Clean (6X DXSMAX)
- Husqvarna Power Drills