Shop All Cordless Tool Accessories
Husqvarna
Battery
Mfr # Bli200x
Zoro # G311903769
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 115IPT4, 120I, 315IC, 520IHD60, 520IHE3, 520IHT4, 520ILX, 522IHD60, 525IB Mark II, 525IECS, 525IES, 525ILK, 525ILST, 530IP4, 530IPT5, 535I XP, 535IFR, 540I XP, T540I XP
- Cordless Tool Kit Contents (1) Battery
- Number of Batteries Included 0
- Battery Capacity 5 Ah
- Battery Series BLi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # Bli200x
- Zoro # G311903769
- UPC # 193028007431
- Country of Origin Poland
- Category Cordless Tool Accessories
Dimensions
Overall Height | 4 1/2 in |
Overall Width | 3 7/8 in |
Details
For Use With | 115IPT4, 120I, 315IC, 520IHD60, 520IHE3, 520IHT4, 520ILX, 522IHD60, 525IB Mark II, 525IECS, 525IES, 525ILK, 525ILST, 530IP4, 530IPT5, 535I XP, 535IFR, 540I XP, T540I XP |
Cordless Tool Kit Contents | (1) Battery |
Item | Battery |
Number of Batteries Included | 0 |
Battery Capacity | 5 Ah |
Battery Series | BLi |
Features | Our BLi-X Battery System Allows Flexible use in Different Husqvarna Tools, The Batteries within our 36V System are Built to be used Over a Long Time, are Quick to Recharge and Even Quicker to Swap for Continuous use, The High Performing Bli-X 36V Battery System Offers a Wide Range of Options, from Lightweight Integrated- to Backpack Batteries, You will Always Find a Tailored Battery Solution that Perfectly Suits your Task at Hand |
Battery Chemistry | Li-ion |
Weight | 2.9 lb |
Voltage | 36 V |
Charger Included | No |
Charger Input Voltage | 120V AC |
Description
Battery, Battery Capacity 5 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 0, Voltage 36 V, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 120V AC, Battery Series BLi, Overall Height 4 1/2 in, Overall Width 3 7/8 in, Weight 2.9 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Flat Teeth Magnesium Asphalt Lute He, 30 (GG830F-01)
- PROSKIT ESD safe Screwdriver, 2mm Flat (SD-083-S3)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (98071X.98)
- TITAN SAE Hex Bit Set, 13 pcs. (16111)
- HUSQVARNA Professional Battery 40V Li-Ion, 9Ah, 324W (BLI300)
- HUSQVARNA Vacuum Pump for 18G515 (598802701)
- HUSQVARNA Battery C900X PACE Charger (C900X PACE)
- HUSQVARNA Rail Charger (Rail Charger)
- HUSQVARNA Charger (QC500)
- HUSQVARNA Battery Power DE 110i Bare Tool (DE 110i 36V Dust Extractor)
- ECHO Battery, 58V Series, 4.0Ah Capacity (CBP-58V4AH)
- Husqvarna Cordless Tool Accessories