Shop All Leaf Blowers
Husqvarna
Backpack Blower, 972 cfm, 236 mph, 24.47 lb
Mfr # 570BFS
Zoro # G706145491
product price: $660.99
/ea
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blowers and Vacuums Power Type Gas
- Vacuum Function No
- Blowers and Vacuums Air Speed Range 201 to 225mph
- Blowers and Vacuums Air Flow Range Greater Than 600 cfm
- Engine Displacement 65.55 cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 570BFS
- Zoro # G706145491
- UPC # 024761020152
- Country of Origin United States
- Category Leaf Blowers
Dimensions
Tool Length | 12 13/16 in |
Tool Height | 19 11/16 in |
Tool Width | 21 7/16 in |
Description
Gas-Powered Backpack Blower, Power Source Gas-Powered, Drive Type Not Applicable, Maximum Air Flow 972 cfm, Engine Brand X-Torq(R), Maximum Air Speed 237 mph, Sound Level 76 dBA, Horsepower 4 hp, Function Blower, Engine Displacement 65.55 cc, Engine Cycle 2-Cycle, Tool Weight 24.7 lb, Blower Type Backpack, CARB Compliant CARB Compliant, Fuel Tank Capacity 74.4 fl oz, Tool Height 19 11/16 in, Tool Length 12 13/16 in
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Belt, Aramid Cord, 1/2in. x 59in. (75-459)
- STENS Coil Wire 135-178 For Kohler 238057-S (135-178)
- TRUE TEMPER RAKE LEAF STL WOOD 22T (2604512)
- CLASSIC ACCESSORIES Veranda Cover, Small, Rec Ottoman/Side Table, 34"x24" (71992)
- HUSQVARNA Backpack Blower, 890 cfm, 232 mph, 23.15 lb (560BTS)
- HUSQVARNA Handheld Blower, 470 cfm, 170 mph, 9.4 lb (125B)
- HUSQVARNA Backpack Blower, 692.17 cfm, 180 mph, 22.5 lb (350BT)
- HUSQVARNA Handheld Blower/Mulching Vacuum, 470 cfm, 170 mph, 9.4 lb (125BVX)
- HUSQVARNA Backpack Blower, 1,200 cfm, 220mph, 27.1 lb (580BFS Mark III)
- HUSQVARNA Backpack Blower, 890 cfm, 232 mph, 23.2 lb (360BT)
- BLACK & DECKER 40V MAX* Lithium Sweeper/Vacuum - Battery and Charger Not Included (LSWV36B)
- Husqvarna Leaf Blowers