Shop All Leaf Blowers
Husqvarna
Backpack Blower, 890 cfm, 232 mph, 23.2 lb
Mfr # 360BT
Zoro # G306145525
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blowers and Vacuums Power Type Gas
- Vacuum Function No
- Blowers and Vacuums Air Speed Range Greater than 225 mph
- Blowers and Vacuums Air Flow Range Greater Than 600 cfm
- Engine Displacement 65.55 cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 360BT
- Zoro # G306145525
- UPC # 024761018258
- Country of Origin United States
- Category Leaf Blowers
Dimensions
Tool Length | 12 13/16 in |
Tool Width | 19 7/16 in |
Tool Height | 19 11/16 in |
Description
Gas-Powered Backpack Blower, Power Source Gas-Powered, Drive Type Not Applicable, Maximum Air Flow 890 cfm, Engine Brand X-Torq(R), Maximum Air Speed 232 mph, Sound Level 77 dBA, Horsepower 3.8 hp, Function Blower, Engine Displacement 65.55 cc, Engine Cycle 2-Cycle, Tool Weight 23.2 lb, Blower Type Backpack, Sound Level @ Distance 71 dB @ 15 m, CARB Compliant CARB Compliant, Fuel Tank Capacity 74.4 fl oz, Tool Height 19 11/16 in, Tool Length 12 13/16 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Handle Asm-Deck Li (647-05413)
- AMDRO Corry's Slug and Snail Killer 1.75 lb (100511427)
- DQB 1224 Bbq Grill Brush W/Short Handle (08315)
- INFINITE CEDAR Infinite Cedar RB4x8x16.5 Deep Root Cedar Raised Garden Bed; 4 ft. x 8 ft. x 16.5 in. (RB4x8x16.5)
- HUSQVARNA Backpack Blower, 1,200 cfm, 220mph, 26.8 lb (580BTS Mark III)
- HUSQVARNA Handheld Blower, 470 cfm, 170 mph, 9.4 lb (125B)
- HUSQVARNA Handheld Blower/Mulching Vacuum, 470 cfm, 170 mph, 9.4 lb (125BVX)
- HUSQVARNA Backpack Blower, 972 cfm, 236 mph, 24.7 lb (570BTS)
- HUSQVARNA Backpack Blower, 692.17 cfm, 180 mph, 22.5 lb (350BT)
- HUSQVARNA Backpack Blower, 890 cfm, 232 mph, 23.15 lb (560BTS)
- SUN JOE 12-Amp Variable-Speed (up to 200 MPH) All-in-One Electric Blower (SBJ702E)
- Husqvarna Leaf Blowers & Vacuums