Shop All Leaf Blowers
Husqvarna
Backpack Blower, 692.17 cfm, 180 mph, 22.5 lb
Mfr # 350BT
Zoro # G706145521
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blowers and Vacuums Power Type Gas
- Vacuum Function No
- Blowers and Vacuums Air Speed Range 176 to 200mph
- Blowers and Vacuums Air Flow Range 401 to 500 cfm
- Engine Displacement 50.8 cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 350BT
- Zoro # G706145521
- UPC # 705788505678
- Country of Origin United States
- Category Leaf Blowers
Dimensions
Tool Width | 17 5/8 in |
Tool Length | 13 13/16 in |
Tool Height | 11 in |
Description
Gas-Powered Backpack Blower, Power Source Gas-Powered, Drive Type Not Applicable, Maximum Air Flow 692 cfm, Engine Brand X-Torq(R), Maximum Air Speed 180 mph, Sound Level 71 dBA, Horsepower 2.1 hp, Function Blower, Engine Displacement 50.8 cc, Engine Cycle 2-Cycle, Tool Weight 22.5 lb, Blower Type Backpack, CARB Compliant CARB Compliant, Fuel Tank Capacity 42.27 fl oz, Tool Height 11 in, Tool Length 13 13/16 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ezgo / Cushman / Textron 70745g01 (70745G01 EZGO / CUSHMAN / TEXTRON)
- AFTERMARKET ZeroTurn Mower Blade Fits Kubota ZD21 ZD28 ZD200 ZD221 ZD321 ZD323 ZD326 ZD331 (MOM70-0079)
- TRUPER 45 in Shovel Handle (MG-PL-E)
- JACKS IMPORTS Apple Loose Ring Snaffle Bit 4-1/2" (212519P-4-1/2)
- HUSQVARNA Backpack Blower, 1,200 cfm, 220mph, 26.8 lb (580BTS Mark III)
- HUSQVARNA Backpack Blower, 493 cfm, 192mph, 9.48 lb (525BX)
- HUSQVARNA Backpack Blower, 972 cfm, 236 mph, 24.47 lb (570BFS)
- HUSQVARNA Backpack Blower, 890 cfm, 232 mph, 23.15 lb (560BTS)
- HUSQVARNA Handheld Blower, 470 cfm, 170 mph, 9.4 lb (125B)
- HUSQVARNA Backpack Blower, 1,200 cfm, 220mph, 27.1 lb (580BFS Mark III)
- SUN JOE All Purpose Electric Blower | 155 MPH | 6 Amp (Green) (SBJ597E)
- Husqvarna Leaf Blowers