Shop All Leaf Blowers
Husqvarna
Backpack Blower, 493 cfm, 192mph, 9.48 lb
Mfr # 525BX
Zoro # G706145514
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blowers and Vacuums Power Type Gas
- Vacuum Function No
- Blowers and Vacuums Air Speed Range 151 to 175 mph
- Blowers and Vacuums Air Flow Range 401 to 500 cfm
- Engine Displacement 25.4 cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 525BX
- Zoro # G706145514
- UPC # 024761020084
- Country of Origin China
- Category Leaf Blowers
Dimensions
Tool Height | 13 3/4 in |
Tool Width | 9 1/16 in |
Tool Length | 11 in |
Description
Gas-Powered Backpack Blower, Power Source Gas-Powered, Drive Type Not Applicable, Maximum Air Flow 493 cfm, Engine Brand X-Torq(R), Maximum Air Speed 192 mph, Sound Level 70 dB, Horsepower 1.1 hp, Function Blower, Engine Displacement 25.4 cc, Engine Cycle 2-Cycle, Tool Weight 9.7 lb, Blower Type Handheld, CARB Compliant CARB Compliant, Fuel Tank Capacity 15.22 fl oz, Tool Height 13 3/4 in, Tool Length 11 in
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIANJIN Skimmer Cover Pools (PO11015)
- PINE TREE FARMS Classic Seed Log (8005)
- ILC Replacement For CLUB CAR 101978001 (101978001)
- STENS Hi-Lift Blades Cub Cadet Aladdin 50" Deck 17-1/4"L 759-3813 325-845 (325-845)
- HUSQVARNA Backpack Blower, 972 cfm, 236 mph, 24.7 lb (570BTS)
- HUSQVARNA Backpack Blower, 692.17 cfm, 180 mph, 22.5 lb (350BT)
- HUSQVARNA Backpack Blower, 1,200 cfm, 220mph, 27.1 lb (580BFS Mark III)
- HUSQVARNA Handheld Blower/Mulching Vacuum, 470 cfm, 170 mph, 9.4 lb (125BVX)
- HUSQVARNA Handheld Blower, 470 cfm, 170 mph, 9.4 lb (125B)
- HUSQVARNA Backpack Blower, 890 cfm, 232 mph, 23.2 lb (360BT)
- MILWAUKEE TOOL M18 8.0 + 2PK 6.0 Battery, M18 DB Blower (48-11-1880, 2824-20, 48-11-1862)
- Husqvarna Leaf Blowers