Shop All Replacement Parts
Husqvarna
Backpack Battery Harness
Mfr # Backpack Battery Harness
Zoro # G611259481
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 0
- Battery Capacity 31.1 Ah
- For Use With Bli950x
- Voltage 36V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # Backpack Battery Harness
- Zoro # G611259481
- UPC # 193028014019
- Country of Origin China
- Category Replacement Parts
Details
Item | Backpack Battery Harness |
Number of Ports | 0 |
Battery Capacity | 31.1 Ah |
For Use With | Bli950x |
Voltage | 36V |
Description
Backpack Battery Harness, For Use With Bli950x, Battery Capacity 31.1 Ah, Number of Ports 0, Voltage 36V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP #1-1/2 Adjustable Tap & Reamer Wrench For 1/16 To 1/2" Taps (3900-0210)
- NACHI Taper Pipe, 5 Flutes, NPT (74073)
- GREY PNEUMATIC SKT 3/4" DRIVE X 32MM UNIVERSAL IM (GP3032UM)
- CHICAGO PNEUMATIC 3/8" W x 13" L Air Belt Sander 22000 rpm (CP9779)
- HUSQVARNA DECOMPRESSION VALVE K970II (584912201)
- HUSQVARNA NUT, BLDSFT-.625-11UNC-LH, BLACK (542167846)
- HUSQVARNA SHCS M8 x 1.25 x 12MM DIN912 (725545155)
- HUSQVARNA COVER (594490101)
- HUSQVARNA FOAM GASKET, CYCLONE FILTER (510339301)
- HUSQVARNA SPRING (595835701)
- RIDGID Kit, A61 Tool K60 (61625)
- Husqvarna Replacement Parts