Shop All Air Cleaners and Accessories
Husqvarna
Air Scrubber Pre-filter, Unrated, PK20
Mfr # 590430002
Zoro # G602595819
product price: $344.99
/pk 20, $17.25/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Carbon Mix
- Actual Width 24 7/16 in
- Performance Rating MERV 17
- Actual Depth 16 11/16 in
- Actual Height 24 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 590430002
- Zoro # G602595819
- UPC # 805544270892
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Actual Width | 24 7/16 in |
Actual Depth | 16 11/16 in |
Actual Height | 24 3/4 in |
Details
Item | Air Scrubber Pre-filter |
Media Material | Carbon Mix |
Performance Rating | MERV 17 |
Compatible Manufacturer Model Number | A2000 |
Includes Frame | Yes |
Filters Down To | Not Rated |
Filter Type | Carbon |
Filter Layer Type | Carbon |
Number of Filters | 20 |
Filters Out | Dust; Slurry; Particulates |
Description
Air Scrubber Pre-filter, Filter Type Carbon, Performance Rating MERV 17, Actual Depth 16 11/16 in, Actual Height 24 3/4 in, Actual Width 24 7/16 in, Compatible Grainger Part Number 54FH73, Number of Filters 20, Media Material Carbon Mix, Filter Layer Type Carbon, Filters Down To Not Rated, Filters Out Dust; Slurry; Particulates, Includes Frame Yes, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERCO GROUP DeWALT® Portable Forced Air Electric Heater W/ Adjustable Thermostat, 240V, 1 Phase, 20000 Watt (DXH2000TS)
- CLASSIC ACCESSORIES Cover Heat Plug, Mdl1, Grey Evaporative (52-033-141001-00)
- DAYTON Element (HV18022113015G)
- LUTRON Fan Control, Slide, Rocker, 1.5Amp, Ivory (CTFSQ-F-IV)
- HUSQVARNA Portable Air Scrubber, 2 Speeds, 120V (A2000)
- HUSQVARNA Portable Air Scrubber, 2 Speeds, 120V (A600)
- DAYTON Portable Air Cleaner, HEPA, 11/25/43 CFM (2HPD4)
- OXYPURE Air Purifier Commercial 6 speed with HEPA (47003)
- RAINBOWAIR Rainbowair 5600-II Activator 2000 Room Deodorizer (5600-II)
- MINTIE TECHNOLOGIES Flex Duct, Wire Reinforced Mylar (MID12)
- ALORAIR Air Filter System PUREAIRO HEPA MAX 970 AIR SCRUBBER750 CFM ORANGE (PureAiro HEPA Max 970-Orange)
- Husqvarna Air Cleaners and Accessories