Shop All Air Cleaner Filters
Husqvarna
Air Scrubber Filter, MERV 5, 10x10x14
Mfr # 590460801
Zoro # G301209710
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Filter Size 10 in x 10 in x 14 in
- Nominal Height 10 in
- Nominal Width 10 in
- Nominal Depth 14 in
- For Use With Mfr. No. A 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 590460801
- Zoro # G301209710
- UPC # 805544269520
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 10 in x 10 in x 14 in |
Nominal Height | 10 in |
Nominal Width | 10 in |
Nominal Depth | 14 in |
Actual Height | 10 7/16 in |
Actual Depth | 14 1/4 in |
Actual Width | 10 9/16 in |
Details
For Use With | Mfr. No. A 1000 |
Item | Air Scrubber Filter |
Filter Efficiency | 99.97% |
Media Material | Glass Fibers |
Performance Rating | MERV 17 |
Filter Type | HEPA |
Compatible Manufacturer Model Number | A 1000, A 600 |
Filters Out | Dust |
Filters Down To | 0.3 micron |
Number of Filters | 1 |
Description
Air Scrubber Filter, Performance Rating MERV 17, Actual Depth 14 1/4 in, Actual Height 10 7/16 in, Actual Width 10 9/16 in, Compatible Grainger Part Number 54FH74, Compatible Manufacturer Model Number A 1000, A 600, Number of Filters 1, Media Material Glass Fibers, Nominal Depth 14 in, Nominal Height 10 in, Nominal Width 10 in, Filters Down To 0.3 micron, Filters Out Dust, Filter Efficiency 99.97 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard-Duty Quiet-Design Industrial Fan 30" Non-Oscillating, 115VAC, 4463/6259/8402 CFM (20954)
- IMPERIAL MFG Reducer/Increaser 26Ga 8X7 Glv (GV1204)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901050025)
- BERNER Air Curtain, 14 In. H, 39 In. W, 13 In. D (SHD07-1036AC-P-G)
- HUSQVARNA Air Scrubber Filter, MERV5, 12x12x16", 20PK (590430001)
- HUSQVARNA Air Scrubber HEPA Filter, Not Applicable (590427701)
- DURAFLOW FILTRATION Carbon Pre/Post Filters for Holmes Part AOR31 Filter (AOR31)
- KMC CONTROLS InLine Control Air Filter s, PK5 (HFO-0006)
- DURAFLOW FILTRATION Pre/Post Filters for F300E1019, F300A1620, F50F1073 (2-Pack) (A61041 - 2 Pack)
- BALDWIN FILTERS Lube Spin-on (B40153)
- ILC Replacement For Aprilaire 313ß Filter 2-Pack, 2PK (313?)
- Husqvarna Air Cleaner Filters