Shop All Oscillating Tool Accessories
Husqvarna
Adapter, 5/8-11 Female To 1 1/4-7 Male
Mfr # T-415420
Zoro # G1069573
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- For Use With Diamond Coring Bits
- Number of Pieces 1
- Compatible with Manufacturer Part Number Universal Accessory
- Product Type Threaded Shaft Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # T-415420
- Zoro # G1069573
- UPC # 805544390880
- Country of Origin United States
- Category Oscillating Tool Accessories
Dimensions
Thread Size Range | 5/8-11 Female to 1 1/4-7 Male |
Details
Item | Threaded Shaft Adapter |
Impact Rated | No |
For Use With | Diamond Coring Bits |
Number of Pieces | 1 |
Compatible with Manufacturer Part Number | Universal Accessory |
Product Type | Threaded Shaft Adapter |
Description
Threaded Shaft Adapter, Compatible with Grainger Part Number All Core Drills, Compatible with Manufacturer Part Number Universal Accessory, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cutter, Asphalt, SDS Plus (HS2167)
- STAHLWILLE TOOLS Ring insert tool Size 24 mm Size of mount 14x18 mm (58224024)
- CMT Stop Collar For 1/4" Shanks (541.001.00)
- X1 TOOLS PH3 Phillips Driver Bit, 1 Long 3 Bits by X1 Tools (X1E-CON-BIT-PH3-1000x3)
- HUSQVARNA Adapter, 1 1/4-7 Female To 5/8-11 Male (T-420415)
- DREMEL Oscillating Tool Blades, Carbon Steel (MM473U)
- MILWAUKEE TOOL 3-1/2 in. 120 Grit Triangle Sandpaper (6 pk) (49-25-2120)
- MILWAUKEE TOOL 1-1/8 in. OPEN-LOK TITANIUM ENHANCED Metal-Cutting Oscillating Multi-Tool Blade (10 pk) (49-25-1259)
- VERSA TOOL 45mm Standard 'E' Cut Wood and Plastic Multi-Tool Saw Blades, PK 50 (SB50A)
- MILWAUKEE TOOL 3-1/2 in. OPEN-LOK Triangle Sanding Pad with Sandpaper Variety Pack (49-25-2009)
- MILWAUKEE TOOL 1-1/4 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (49-25-1203)
- Husqvarna Oscillating Tool Accessories