Shop All Oscillating Tool Accessories
Husqvarna
Adapter, 1 1/4-7 Female To 5/8-11 Male
Mfr # T-420415
Zoro # G1279801
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Diamond Coring Bits
- Impact Rated No
- Number of Pieces 1
- Compatible with Product Type Diamond Coring Bits - Husqvarna
- Thread Size Range 1 1/4-7 Female to 5/8-11 Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # T-420415
- Zoro # G1279801
- UPC # 805544105149
- Country of Origin United States
- Category Oscillating Tool Accessories
Dimensions
Thread Size Range | 1 1/4-7 Female to 5/8-11 Male |
Details
Item | Threaded Shaft Adapter |
For Use With | Diamond Coring Bits |
Impact Rated | No |
Number of Pieces | 1 |
Compatible with Product Type | Diamond Coring Bits - Husqvarna |
Product Type | Threaded Shaft Adapter |
Compatible with Manufacturer Part Number | Universal Accessory |
Description
Threaded Shaft Adapter, Compatible with Grainger Part Number All Core Drills, Compatible with Manufacturer Part Number Universal Accessory, Compatible with Product Type Diamond Coring Bits - Husqvarna, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP182016)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40225)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11540)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1912F)
- HUSQVARNA Adapter, 5/8-11 Female To 1 1/4-7 Male (T-415420)
- ARROW FASTENER 2 1/2" Ground Tooth Tough Curve Hardwood Blade, 10PC (OSC105-10)
- DEWALT 10 pk Titanium Oscillating Metal Blade (DWA4209B)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 5 (AB5B)
- VERSA TOOL 30mm Stainless Steel Multi-Tool Saw Blades, PK 25 (AB25E)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blade (1 pk) (49-25-1101)
- DIABLO 1-1/4 in. W Carbide Oscillating Blade General Purpose Cuts 3 pk (DOU125CGP3)
- Husqvarna Oscillating Tool Accessories