Shop All Concrete Saws
Husqvarna
9" Cut-n-Break Power Cutter/Saw, 16" Cut Depth, Wet, 2.4hp Electric
Mfr # K4000 CUT-N-BREAK
Zoro # G6317689
product price: $2,520.99
/ea
Free Shipping & Returns
$2,520.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 9 in
- Max. Cutting Depth 16 in
- Max. Blade Speed 3,900 RPM, 4,200 RPM
- Voltage 120V AC
- Current 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # K4000 CUT-N-BREAK
- Zoro # G6317689
- UPC # 805544485326
- Country of Origin Sweden
- Category Concrete Saws
Dimensions
Blade Dia. | 9 in |
Max. Cutting Depth | 16 in |
Length | 33 in |
Width | 8 in |
Height | 13 in |
Arbor Size | 1 in |
Depth of Cut | 16" |
Description
Concrete Saw, Power Source Corded, Series K 4000 Cut-N-Break, Primary Saw Application Concrete, Masonry, Tool Style Handheld, Blade Dia. 9 in, Max. Blade Speed 3,900 RPM, 4,200 RPM, Horsepower 2.4, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet, Max. Cutting Depth 16 in, Variable Speed No, Tool Weight 18.0 lb, Current 15 A, Voltage 120V AC, Includes Blade Set, Breaker Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Hex Socket Bit SAE 7/32 in Tip, 1 7/8 in L (J47707/32)
- WESTWARD Protractor/Angle Finder, 4 5/8In, Magnetic (4MRW3)
- VIKING #52 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08810)
- RIDGID Drain Cleaning Cable, 7/8 In. x 15 ft. (C-10)
- HUSQVARNA Masonry Saw, 1.5 HP, Wet, 132 lb., 115V (967285201)
- HUSQVARNA 14" Concrete Power Cutter/Saw, 5" Cut Depth, Wet/Dry, 5.0hp 2-Cycle (K770)
- HUSQVARNA Masonry Saw, 2 HP, Wet, 139lb., 115 and 230V (967285203)
- HUSQVARNA 16" Rail Power Cutter/Saw, 5.7" Cut Depth, Wet/Dry, 7.8hp 2-Cycle (K1270 Rail)
- HUSQVARNA Water Pump Kit (542206672)
- HUSQVARNA 14" Fire Rescue Saw, 5" Cut Depth, Wet/Dry, 6.5hp 2-Cycle (K970Rescue)
- DEWALT 4-3/8" Wet/Dry Handheld Tile cutter (DWC860W)
- Husqvarna Power Saws