Shop All Cordless Grinders
Husqvarna
5" Handheld Cordless Variable Speed Angle Grinder Kit, 8 Ah
Mfr # 970596302
Zoro # G612023661
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cordless Tool Battery Type Li-Ion
- Battery Capacity 8 Ah
- Tool Length 12.6 in
- Application Cutting and grinding concrete, stone, metal and various masonry work
- Tool Weight 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 970596302
- Zoro # G612023661
- Country of Origin United States
- Category Cordless Grinders
Dimensions
Tool Length | 12.6 in |
Details
Item | Handheld Grinders |
Cordless Tool Battery Type | Li-Ion |
Battery Capacity | 8 Ah |
Application | Cutting and grinding concrete, stone, metal and various masonry work |
Tool Weight | 5 lb |
Includes | Tool, Battery and Charger |
Shop By | Hot Buys |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/32"-24 HSS Plug Hand Tap (DWTST7/32-24P)
- HHIP 1/2" AL-8 C2 Carbide Tipped Single Point Brazed Tool Bit (2008-1018)
- STORM Digital Dial Indicator Set, 1" (3D105-00)
- STARRETT Vernier Caliper w/Case, 12 In/300mm (125MEA-12/300)
- DREMEL Sanding/Grinding Guide Attachment Kit (A576)
- MILWAUKEE TOOL Grinder Kit, Battery and Wheel (2486-22, 48-11-2450, 49-94-2000)
- MILWAUKEE TOOL Milwaukee® M12™ Cordless Rotary Cut Off Tool (Bare Tool) (2460-20)
- MILWAUKEE TOOL Grinder and Battery, Flathead, 18V DC (2886-20, 48-11-1865)
- MILWAUKEE TOOL M18Redlithium High Output HD12 Starter (48-11-1862, 2880-20)
- MILWAUKEE TOOL Grinder and Battery (2888-20, 48-11-1865)
- DEWALT Angle Grinder Kit, 20V DC, 4-1/2 in. Wheel Diameter (Battery Included) (DCG413R2)
- Husqvarna Cordless Tools