Shop All Concrete Saws
Husqvarna
18" Walk-Behind Concrete Flat Saw, 7.5" Cut Depth, 11.7hp Honda 4-Cycle
Mfr # FS 400
Zoro # G3273453
product price: $3,190.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$3,190.99
Free 30-Day Returns
Key Features
- Blade Dia. 20 in
- Max. Cutting Depth 7 5/8 in
- Max. Blade Speed 2,800 RPM
- Tool Style Walk-Behind
- Power Source Gas Powered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # FS 400
- Zoro # G3273453
- UPC # 805544468589
- Country of Origin China
- Category Concrete Saws
Dimensions
Blade Dia. | 20 in |
Max. Cutting Depth | 7 5/8 in |
Length | 56 in |
Width | 20 in |
Height | 39 in |
Arbor Size | 1 in |
Depth of Cut | 6 5/8 in |
Description
Walk-Behind Concrete Saw, Power Source Gas Powered, Series FS 400, Primary Saw Application Asphalt, Concrete, Tool Style Walk-Behind, Blade Dia. 20 in, Max. Blade Speed 2,800 RPM, Horsepower 11, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet, Max. Cutting Depth 7 5/8 in, Variable Speed Yes, Tool Weight 206 lb, Fuel Type Gasoline, Engine Type Four Stroke, Engine Brand Honda, Start Type Pull-Cord (Recoil), Includes Water Tank With Quick Connection To Top Of Blade Guard
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 18mm (84341N)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Screwdriver socket TORX T30 L.55 mm (03100030)
- MILWAUKEE TOOL M18 FORCE LOGIC 6 Ton Linear Utility Crimper (Tool Only) (2978-20)
- OSG Thread Forming Tap, M3-0.50, Bottoming, Bright, 0 Flutes (1410101500)
- HUSQVARNA Power Cutter K 535i, Battery-Powered, We (K535I)
- HUSQVARNA 26" Walk-Behind Concrete Flat Saw, 12.5" Cut Depth, 37hp Kohler 4-Cycle (FS 3500 26 G)
- HUSQVARNA Battery Specific Blade, Tacti-Cut S35 Ba (TACTI-CUT S35 BAT)
- HUSQVARNA Masonry Saw, 1.5 HP, Wet, 132 lb., 115V (967285201)
- HUSQVARNA 14" Concrete Power Cutter/Saw, 5" Cut Depth, Wet/Dry, 5.0hp 2-Cycle (K770)
- HUSQVARNA 9" Cut-n-Break Power Cutter/Saw, 16" Cut Depth, Wet, 2.4hp Electric (K4000 CUT-N-BREAK)
- MAKITA 14" SJS™ Angle Cutter (4114)
- Husqvarna Concrete Saws