Shop All Dock Wheel Chocks
Husky Towing
WHEEL CHOCKS, WHEEL CHOCKS CTN/6
Mfr # 95036
Zoro # G609001603
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 1/4 in
- Height 5 Inch
- Wheel Chock Material Plastic
- Color Orange
- Length 7-1/4 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # 95036
- Zoro # G609001603
- UPC # 88805950362
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 4 1/4 in |
Height | 5 Inch |
Length | 7-1/4 Inch |
Details
Wheel Chock Material | Plastic |
Color | Orange |
Description
- •Made Of High-Impact Plastic
- •Cross Ribbed surface
- •Prevent rolling when changing tires
- •Easy to use
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC1624482ALU5PUS)
- ZORO SELECT Dock/Body Bumper, 8x3-1/2x5-1/2 In, Rubber (22NT81)
- MIDWEST FASTENER 3/8" x 6" Galvanized Steel Eye-Eye Turnbuckle (54622)
- VESTIL Yellow Adjustable Panel Dolly 500 lb Capacity Foam-Filled Casters (PLDL-ADJ-10FF)
- HUSKY TOWING WHEEL CHOCKS, WHEEL CHOCKS CLAM/2 (38511)
- ZORO SELECT Rail Car Wheel Chock and Flag (22XW90)
- ZORO SELECT Wheel Chock, 6 In W x 3 1/4 In H, Black (1GUK5)
- VESTIL RUBBER WHEEL CHOCK-EYE BOLT AND DBL JAM NUT (RWC-8-DJN)
- VESTIL Molded Cast Steel Wheel ChocK, 8x 8.5 x 7 (MS-15)
- VESTIL Speed Bump Cap, Heavy Duty Asphalt 72", PR (SBRY-CAP-A)
- VESTIL Rubber Speed Hump, 35.25x120, Concrete (RSH-120-36-C)
- Husky Towing Dock Wheel Chocks