Shop All Trailer Hitches
Husky Towing
WEIGHT DISTRIBUTING HITCH, CNTR-LINE TS 800-1200# 2-5/16
Mfr # 32218
Zoro # G209001485
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Material Steel
- Includes Shank, Ball Mount
- Color Black
- Sway Control Built-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # 32218
- Zoro # G209001485
- UPC # 88805322183
- Country of Origin China
- Category Trailer Hitches
Details
Finish | Powder Coated |
Material | Steel |
Includes | Shank, Ball Mount |
Color | Black |
Sway Control | Built-In |
Rise | 6-1/4 in |
Drop | 1 in |
Description
- •Provides Sway Control, Superior Performance And Value
- •Combines Weight Distribution And Sway Control In A Single Unit – No Need For Additional Hardware
- •None Of The Noise Problems Other WD/Sway Products Have – It’s Quiet
- •Forged And Hardened Steel Components Deliver Excellent Long-Term Durability And Service
- •Hitch Ball Is Factory Pre-Installed And Properly Torqued
- •Significantly Lighter Weight Than Competing Products
- •Handle Can Be Used To Hook Up And Remove Bars
- •Universal EZ Adjust Frame Brackets For Easy Installation And Adjustment
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNDERCOVER SC 2019 GM 1500 (SC104D)
- RIDGID RIDGID® 31345 #2 11-3/4" 5-1/2" Capacity Strap Wrench (1-1/8" Strap Width) (31345)
- AKEBONO Proact Disk Pad, Act787A (ACT787A)
- LUMAPRO Miniature Lamp, H8-35, 35W, T4, 12V (H8 35W)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, WD HITCH SHANK 10L, 6-1/4R (31518)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, SWAY CONTROL - RH (34715)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, 500-800# WDH RD BAR (31422)
- HUSKY TOWING HITCH FIFTH WHEEL MOUNTING KIT, RAM OEM PUCK 5TH WHEEL DUAL MOUNT (33146)
- HUSKY TOWING Husky Towing 33133 2.5 - 2 ft. Trailer Hitch Receiver Tube Adapter (HUS-33133)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, SPRING BAR RETAINING PIN KIT (32335)
- BUYERS PRODUCTS 2 Inch Plain Receiver Tube - 18 Inch Shank (RT25818)
- Husky Towing Trailer & Towing Hitches