Shop All Trailer Hitches
Husky Towing
WEIGHT DISTRIBUTING HITCH, CNTR-LINE TS 600#-800# 2-5/16
Mfr # 32217
Zoro # G709001503
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Shank, Ball Mount
- Color Black
- Finish Powder Coated
- Material Steel
- Sway Control Built-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # 32217
- Zoro # G709001503
- UPC # 88805322176
- Country of Origin China
- Category Trailer Hitches
Details
Includes | Shank, Ball Mount |
Color | Black |
Finish | Powder Coated |
Material | Steel |
Sway Control | Built-In |
Drop | 1 in |
Rise | 6-1/4 in |
Description
- •Provides Sway Control, Superior Performance And Value
- •Combines Weight Distribution And Sway Control In A Single Unit – No Need For Additional Hardware
- •None Of The Noise Problems Other WD/Sway Products Have – It’s Quiet
- •Forged And Hardened Steel Components Deliver Excellent Long-Term Durability And Service
- •Hitch Ball Is Factory Pre-Installed And Properly Torqued
- •Significantly Lighter Weight Than Competing Products
- •Handle Can Be Used To Hook Up And Remove Bars
- •Universal EZ Adjust Frame Brackets For Easy Installation And Adjustment
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Power Steering Cylinder Seal Kit Fits Ford 6610 7710 7610 5610 Fits New Holland (HYI40-0034)
- ATTWOOD MARINE Attwood Tsunami MK2 Manual Bilge Pump - T800 - 800 GPH & 12V (5608-7)
- CHAMPION SPARK PLUGS Copper Plus Spark Plug RN14YC (405)
- AUTOTEX Wiper Arm, Dry Pantograph, 22 In Size (200464)
- HUSKY TOWING HITCH GOOSENECK, RAM 2500_3500 OEM UB GN W/CAP (33205)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, LANYARD ASSY KIT (32337)
- HUSKY TOWING TRAILER COUPLERS, COUPLER 2 5/16 A-FRAME, 10K# (87080)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, HARDWARE KIT (32340)
- HUSKY TOWING RECEIVER HITCH ACCESSORIES, HUSKY 2-5/16 PINTLE COMBO ONLY (33114)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, LIFT HANDLE F/HITCH (31524)
- CURT Channel-Mount Coupler Hardware Kit (25388)
- Husky Towing Trailer & Towing Hitches