Shop All Trailer Hitches
Husky Towing
WEIGHT DISTRIBUTING HITCH, CNTR-LINE TS 400#-600# 2 BALL
Mfr # 32215
Zoro # G509001802
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Shank, Ball Mount
- Finish Powder Coated
- Color Black
- Material Steel
- Drop 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # 32215
- Zoro # G509001802
- UPC # 88805322152
- Country of Origin China
- Category Trailer Hitches
Details
Includes | Shank, Ball Mount |
Finish | Powder Coated |
Color | Black |
Material | Steel |
Drop | 1 in |
Sway Control | Built-In |
Rise | 6-1/4 in |
Description
- •Provides Sway Control, Superior Performance And Value
- •Combines Weight Distribution And Sway Control In A Single Unit – No Need For Additional Hardware
- •None Of The Noise Problems Other WD/Sway Products Have – It’s Quiet
- •Forged And Hardened Steel Components Deliver Excellent Long-Term Durability And Service
- •Hitch Ball Is Factory Pre-Installed And Properly Torqued
- •Significantly Lighter Weight Than Competing Products
- •Handle Can Be Used To Hook Up And Remove Bars
- •Universal EZ Adjust Frame Brackets For Easy Installation And Adjustment
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GENUINE VALVE COVER NUT (11121738607)
- VELVAC Dual Barb Male, 1/4" Hose, 1/8" Tube (500079)
- BARBERELLA Pop & Lock POPPL8521 Power Tail Gate Lock with or without Camera for 2005-2015 Tacoma; Balck (POPPL8521)
- STENS New Oem Replacement Belt For Toro 3521, 421, 521 And 522 Snowblowers 37-9080 (265-533)
- HUSKY TOWING Husky Towing HUS-87076 3 in. 2 in. Ball & Coupler with Chain (HUS-87076)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, 800-1200LBS SPRING BAR ONLY (32329)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, LIFT HANDLE F/HITCH (31524)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, 1000-1400LBS WDH RD BAR (31425)
- HUSKY TOWING HITCH FIFTH WHEEL MOUNTING KIT, RAM OEM PUCK 5TH WHEEL DUAL MOUNT (33146)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, CNTR-LINE TS 400-600 2-5/16 (32216)
- REESE Reese 21501 Weight Distributing Snap-Up Bracket with Set Screw and Safety Pin (21501)
- Husky Towing Trailer Hitches