Shop All Trailer Hitches
Husky Towing
WEIGHT DISTRIBUTING HITCH, CLTS 1000-1400# WITH 2-5/16 BALL
Mfr # 33039
Zoro # G009001517
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Shank, Ball Mount
- Finish Powder Coated
- Material Steel
- Sway Control Built-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # 33039
- Zoro # G009001517
- UPC # 88805330393
- Country of Origin China
- Category Trailer Hitches
Details
Color | Black |
Includes | Shank, Ball Mount |
Finish | Powder Coated |
Material | Steel |
Sway Control | Built-In |
Drop | 1 in |
Rise | 6-1/4 in |
Description
- •Forged And Hardened Steel Components Deliver Excellent Long-Term Durability And Service
- •Handle Can Be Used To Hook Up And Remove Bars
- •Significantly Lighter Weight Than Competing Products
- •Hitch Ball Is Factory Pre-Installed And Properly Torqued
- •Universal EZ Adjust Frame Brackets For Easy Installation And Adjustment
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANN FILTER 10-15 M-Benz E250 Glk250 & Sprinter Fuel Filter, Wk820/18 (WK820/18)
- GATES DRIVE PULLEY (36786)
- PERKO Chrome Barrel Bolt 5 In. (0947DP3CHR)
- PIT POSSE Pit Posse PP2617 0-70 psi Tire Pressure Guage (PP2617)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, SPRING BAR RETAINING PIN KIT (32335)
- HUSKY TOWING TRAILER COUPLER ACCESSORIES, HUSKY BRAKE-AWAY SWITCH (30457)
- HUSKY TOWING Husky Towing 69622C 17 - 18 ft. Trailer Hitch Rear for Honda Crv (HUS-69622C)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, CNTR-LINE TS 400#-600# 2 BALL (32215)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, 800-1200LB WDH W/SWAY/BALL-2-5/16 (30849)
- HUSKY TOWING HITCH ACCESSORIES, HITCH PIN/CLIP 5/8 CD/1 (33790)
- THE EQUIPMENT LOCK COMPANY Hide-a-hitch easily stores trailer hitch beneath and lateral to the bumper (HHL)
- Husky Towing Trailer & Towing Hitches