Shop All Trailer Hitches
Husky Towing
WEIGHT DISTRIBUTING HITCH, 800-1200LBS SPRING BAR ONLY
Mfr # 32329
Zoro # G009001647
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Color Antique Silver
- Material Steel
- Tongue Weight 801 to 1200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # 32329
- Zoro # G009001647
- UPC # 88805323296
- Country of Origin China
- Category Trailer Hitches
Details
Finish | Powder Coated |
Color | Antique Silver |
Material | Steel |
Tongue Weight | 801 to 1200 lb |
Description
- •Husky Branded Replacement Parts Ensure Proper Fit And Function
- •Meets The Highest Quality Standards
- •Constructed with durable, quality materials, and is rigorously tested to industry safety standards
- •Easy to Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reflective Tape, Blue, 3"x5 yd. (3435)
- WESTWARD Wrist Band, Anti-Static, 6 Ft Coil Cord (23M591)
- ILC Replacement for CLUB CAR 1018337-01 STARTER (1018337-01 STARTER)
- WIX FILTERS Oil Filter, Wl10010Xp (WL10010XP)
- HUSKY TOWING HITCH ACCESSORIES, 3 TO 2.5 REDUCER (33131)
- HUSKY TOWING HITCH ACCESSORIES, SPRING CLIP F/SW CONTROL 2/PK (34853)
- HUSKY TOWING Husky Towing HUS-33791 0.62 in. Hitch Pin Bulk (HUS-33791)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, WD HITCH SHANK 10L, 6-1/4R (31518)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, HARDWARE KIT (32340)
- HUSKY TOWING HITCH ACCESSORIES, HITCH PIN/CLIP 5/8 CD/1 (33790)
- CURT Trailer Hitch, 2" Receiver, Class 3,13429 (13429)
- Husky Towing Trailer & Towing Hitches