Shop All Trailer Hitches
Husky Towing
WEIGHT DISTRIBUTING HITCH, 800-1200LB WDH W/SWAY/BALL-2-5/16
Mfr # 30849
Zoro # G109001745
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Shank, Ball Mount
- Color Black
- Finish Powder Coated
- Rise 6-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husky Towing
- MFR # 30849
- Zoro # G109001745
- UPC # 88805308491
- Country of Origin China
- Category Trailer Hitches
Details
Material | Steel |
Includes | Shank, Ball Mount |
Color | Black |
Finish | Powder Coated |
Rise | 6-1/4 in |
Sway Control | Add-On |
Drop | 1-3/4 in |
Description
- •Dual Sway Control Platform
- •Raised Ball Platform For Greater Coupler Clearance
- •1-1/4 Inch Hole On Head Assembly Requires 1-1/4 Inch Shank On Trailer Ball
- •Chains Are Attached: Ready For Safe Towing Right Out Of The Box
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS Oil Funnel for Chrysler (87019)
- LUMAPRO Mini Lamp, 381, 1.3W, T1 3/4, 6.3V, PK10 (381-10PK)
- FLEXZILLA Marine Flush Kit 6Pc (HFZGSK01)
- DONALDSON Lube Filter, Spin-On Combination, P502058 (P502058)
- HUSKY TOWING HITCH ACCESSORIES, SPRING CLIP, BULK 5/8 (33792)
- HUSKY TOWING Husky Towing 33133 2.5 - 2 ft. Trailer Hitch Receiver Tube Adapter (HUS-33133)
- HUSKY TOWING HITCH ACCESSORIES, BOX HITCH ADAPTER 1-1/4 TO 2 (32848)
- HUSKY TOWING Husky Towing HUS-30780 5000 lbs Jack Top Wind A-Frame (HUS-30780)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, SWAY CONTROL - RH (34715)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, 14L SHANK W/8.75 DROP (32555)
- GEN-Y HITCH PHANTOM-X 2.5 Solid Shank 5 Drop 1.6K TW 16K Hitch & GH-051 Dual-Ball & GH-032 Pintle Lock (GH-2423X)
- Husky Towing Trailer Hitches