Shop All Trailer Hitches
Husky Towing
WEIGHT DISTRIBUTING HITCH, 800-1200# WDH RD BAR
Mfr # 31423
Zoro # G009001708
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Powder Coated
- Color Black
- Includes Shank, Ball Mount
- Drop 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # 31423
- Zoro # G009001708
- UPC # 88805314232
- Country of Origin China
- Category Trailer Hitches
Details
Material | Steel |
Finish | Powder Coated |
Color | Black |
Includes | Shank, Ball Mount |
Drop | 1-3/4 in |
Rise | 6-1/4 in |
Description
- •Dual Sway Control Platform
- •Raised Ball Platform For Greater Coupler Clearance
- •Finish Process Is Tough Enough To Handle The Rigors Of Regular Use While Resisting Rust And Corrosion
- •Open Hitch Head Design Allows Easy Access To Hitch Ball Shank
- •Hitch Head Features Built-In Sway Control Ball Platform
- •Black Polyester Finish Resists Rust And Corrosion
- •Lift Brackets Allow Safe And Easy Hitch Hook-Up
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Nut for Pulley Puller (LIS39050)
- SG TOOL AID Tire Valve Core Tool (65150)
- ZONE OFFROAD 76-86 JEEP CJ 4IN FRONT SWAY BAR LINKS (ZONJ4502)
- GEMINEYE Monitor, 7.0" Lcd, Color, Audio, 4 Pin (EC7003-M)
- HUSKY TOWING HITCH FIFTH WHEEL MOUNTING KIT, CUSTOM BRACKET KIT GMC/CHEVY (31852)
- HUSKY TOWING HITCH ACCESSORIES, REC COVER, BLK 2BULK (38446)
- HUSKY TOWING HITCH GOOSENECK, RAM 2500 OEM UB GN W/CAP (33207)
- HUSKY TOWING HITCH GOOSENECK, RAM 3500 OEM UB GN W/CAP (33206)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, 400-600# WDH RD BAR (31421)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, SPRING BAR RETAINER PACK (31527)
- HUSKY TOWING RECEIVER HITCH ACCESSORIES, HUSKY 2-5/16 PINTLE COMBO ONLY (33114)
- Husky Towing Trailer Hitches