Shop All Trailer Hitches
Husky Towing
WEIGHT DISTRIBUTING HITCH, 500-800# WDH RD BAR
Mfr # 31422
Zoro # G109001592
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Includes Shank, Ball Mount
- Finish Powder Coated
- Drop 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husky Towing
- MFR # 31422
- Zoro # G109001592
- UPC # 88805314225
- Country of Origin China
- Category Trailer Hitches
Details
Color | Black |
Material | Steel |
Includes | Shank, Ball Mount |
Finish | Powder Coated |
Drop | 1-3/4 in |
Rise | 6-1/4 in |
Description
- •Dual Sway Control Platform
- •Raised Ball Platform For Greater Coupler Clearance
- •Finish Process Is Tough Enough To Handle The Rigors Of Regular Use While Resisting Rust And Corrosion
- •Open Hitch Head Design Allows Easy Access To Hitch Ball Shank
- •Hitch Head Features Built-In Sway Control Ball Platform
- •Black Polyester Finish Resists Rust And Corrosion
- •Lift Brackets Allow Safe And Easy Hitch Hook-Up
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Oil Pan Heater - 450W 120V, 1/2in. Npt, Water/Oil, Stainless Stl (8609713)
- SUNBELT Connecting Links, Chain #35 0.5" x0.55" x0.3" (A-B1SB400)
- SPARTAN POWER 4 foot 1/0 AWG Battery Cable Set with 5/16" Ring Terminals (SP-4FT1/0CBL56)
- LUCAS OIL Oil Stabilizer Hd 32 Oz (10001)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, CNTR-LINE TS 600#-800# 2-5/16 (32217)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, CNTR-LINE TS 400-600 2-5/16 (32216)
- HUSKY TOWING TRAILER COUPLERS, COUPLER 2 5/16 A-FRAME, 14K# (87081)
- HUSKY TOWING HITCH ACCESSORIES, BALL MT CLS III 11-1/2X4-3/4X6 (31363)
- HUSKY TOWING HITCH ACCESSORIES, HITCH PIN/CLIP 5/8 CD/1 (33790)
- HUSKY TOWING HITCH ACCESSORIES, HITCH PIN/CLIP, 1/2 CD/1 (34521)
- CURT Trailer Hitch, 2" Receiver, Class 3,13175 (13175)
- Husky Towing Trailer Hitches