Shop All Trailer Hitches
Husky Towing
WEIGHT DISTRIBUTING HITCH, 400-600LB WDH W/SWAY/BALL-2-5/16IN
Mfr # 31986
Zoro # G109001615
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Includes Shank, Ball Mount
- Finish Powder Coated
- Rise 6-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # 31986
- Zoro # G109001615
- UPC # 88805319862
- Country of Origin China
- Category Trailer Hitches
Details
Color | Black |
Material | Steel |
Includes | Shank, Ball Mount |
Finish | Powder Coated |
Rise | 6-1/4 in |
Drop | 1-3/4 in |
Sway Control | Add-On |
Description
- •Dual Sway Control Platform
- •Raised Ball Platform For Greater Coupler Clearance
- •1-1/4 Inch Hole On Head Assembly Requires 1-1/4 Inch Shank On Trailer Ball
- •Chains Are Attached: Ready For Safe Towing Right Out Of The Box
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Leece Neville 2600JC Alternator (WX-XVRY-1)
- MASTERCOOL 3/16 Replacemnt Tip (71098-03)
- FOUR SEASONS Chrysler Town & Country 16-10 Dodge Ca Ac Seal Kit, 26845 (26845)
- PROTOCHEM LABORATORIES Soy-Base Tar And Asphalt Remover, 1 gal., EA1 (PC-76C-1)
- HUSKY TOWING Husky Towing HUS-87076 3 in. 2 in. Ball & Coupler with Chain (HUS-87076)
- HUSKY TOWING TRAILER CONNECTOR, MULTI-TOW CONN 7RV TO 4&5 FLAT (30498)
- HUSKY TOWING HITCH ACCESSORIES, SPRING CLIP F/SW CONTROL 2/PK (34853)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, 14L SHANK W/8.75 DROP (32555)
- HUSKY TOWING HITCH ACCESSORIES, BOX HITCH ADAPTER 1-1/4 TO 2 (32848)
- HUSKY TOWING HITCH FIFTH WHEEL MOUNTING KIT, RAM OEM PUCK 5TH WHEEL DUAL MOUNT (33146)
- FASTWAY Fastway 80-00-2060 ZIP Breakaway Cable and Switch - 6' (80-00-2060)
- Husky Towing Trailer & Towing Hitches