Shop All Trailer Jacks & Accessories
Husky Towing
TRAILER JACKS, JACK, SWIVEL SIDEWIND 1000#
Mfr # 30655
Zoro # G209001515
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Maximum Lift 10 in
- Type Round Sidewind
- Material Steel
- Retracted Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # 30655
- Zoro # G209001515
- UPC # 88805306558
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Retracted Height | 15 in |
Extended Height | 25 in |
Details
Finish | Zinc Plated |
Maximum Lift | 10 in |
Type | Round Sidewind |
Material | Steel |
Color | Silver |
Number Of Wheels | 1 |
Mounting Type | Bolt-On |
Swivels | Yes |
Clearance | 18 in |
Capacity | 1000 lb |
Description
- •Ergonomic Handle Grip
- •Heavy Duty Polypropylene Wheel And Zinc Plated Finish
- •Heavy Duty Pivot Joint
- •Pivots Up For Towing, Down For Stowing!
- •1000 Pounds Rated Tongue Load
- •Easily Swivels To Horizontal Towing Position
- •Zinc-Plated Finish
- •Installs In Minutes
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LIGHTING AUX STOP/WARNING (78462)
- WOLO Replacement Air Hose, For Air Horns (802-H)
- BALDWIN FILTERS Fuel Filter, 1-1/32 x 11/16 x 1-1/32 In (PF893)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-326)
- HUSKY TOWING TRAILER JACKS, ELECTRIC JACK-BRUTE HB3000 (87248)
- HUSKY TOWING TRAILER JACKS, ELEC JACK SUPER BRUTE 5K W/REM (82022)
- HUSKY TOWING TRAILER JACKS, ELECTRIC JACK-BRUTE HB4500 (87247)
- HUSKY TOWING TRAILER JACK ACCESSORIES, SLIDE-OUT STABIL 21-38 PAIR (81080)
- HUSKY TOWING TRAILER JACK ACCESSORIES, SOCKET ADAPTER (88120)
- HUSKY TOWING TRAILER JACKS, JACK, 2000# TOP WIND A-FRAME BULK (88127)
- JR PRODUCTS 12V 5TH WHEEL & TONGUE JACK SWITCH, BLACK (13635)
- Husky Towing Trailer Jacks & Accessories