Shop All Ball Mounts
Husky Towing
TONGUE BALL PLATE
Mfr # 34842
Zoro # G610951607
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ball Diameter 1 1/4 In
- Color Black
- Material Steel
- Finish Powder Coated
- Diameter 1-1/4 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husky Towing
- MFR # 34842
- Zoro # G610951607
- UPC # 88805348428
- Country of Origin United States
- Category Ball Mounts
Dimensions
Ball Diameter | 1 1/4 In |
Diameter | 1-1/4 Inch |
Details
Color | Black |
Material | Steel |
Finish | Powder Coated |
Compatibility | Sway Control Systems |
Description
One Piece Ball and Plate
- •Husky Branded Replacement Parts Ensure Proper Fit And Function
- •Meets The Highest Quality Standards
- •Constructed with durable, quality materials, and is rigorously tested to industry safety standards
- •Easy to Install
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 4" Marine Speaker Pair Led Lights, PLMRS43BL.5 (PLMRS43BL.5)
- AUTOTEX Wiper Motor, 1-1/2" Shaft, 18nm Torque (4A1.12.R110CE)
- GROCO GROCO 1-1/4" NPT x 1-1/2" Bronze Full Flow Pipe to Hose Straight Fitti (FF-1250)
- ASTATIC Classic Noise Canceling External CB (302-VS6)
- HUSKY TOWING HITCH ACCESSORIES, 2.5 HOLLOW BM, CL V, 9.5L, 2.5D (33004)
- HUSKY TOWING HITCH ACCESSORIES, BALL MOUNT TRIPLE BALL (31349)
- HUSKY TOWING HITCH ACCESSORIES, BALL MT CLS IV 10-1/2X1X2-1/4 (31362)
- HUSKY TOWING HITCH ACCESSORIES, HUSKY JR. WITH ABM AND PLATFORM (33108)
- HUSKY TOWING HITCH ACCESSORIES, BALL MT CLS II 9L 8D (31361)
- HUSKY TOWING HITCH ACCESSORIES, TRI-BALL ADJUSTABLE BALL MOUNT (30001)
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45021 (45021)
- Husky Towing Trailer & Towing Hitches