Shop All Trailer Hitches
Husky Towing
Husky Towing HUS-69652C Trailer Hitch Rear Class III for 2007-2013 GMC Sierra 1500; Black
Mfr # HUS-69652C
Zoro # G903735488
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # HUS-69652C
- Zoro # G903735488
- UPC # 880268151245
- Country of Origin China
- Category Trailer Hitches
Description
Features
- Trailer hitch rear class III
- 2007-2013 GMC Sierra 1500
- Color: Black
- Material : Mild Steel
- Class: III
- Weight Carrying Capacity: 6000 lbs
- Weight Carrying Tongue Weight: 600 lbs
- Weight Distributing Capacity: 10000 lbs
- Weight Distributing Tongue Weight: 1000 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Lube Spin-on, 5-13/16" H (B40054)
- RACE SPORT (1) Replacement Halogen Strobe Light Bulb (White) (STROBEBULB-WH)
- ZEP Brake Wash, 1 gal., PK4 (050524)
- DISCO Blue Nyln Trim Panel Ret 8mm Hole 14mm Stem L PK25 (12176PK)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, HARDWARE KIT (32340)
- HUSKY TOWING HITCH ACCESSORIES, HITCH PIN/CLIP, 1/2 CD/1 (34521)
- HUSKY TOWING TRAILER BRAKE ACCESSORIES, 2015-2020 RAM BRAKE CONTROL HARNESS (33038)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, SPRING BAR RETAINING PIN KIT (32335)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, CNTR-LINE TS 600#-800# 2-5/16 (32217)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, CNTR-LINE TS 400#-600# 2 BALL (32215)
- CURT Trailer Hitch, 2" Receiver, Class 3,13176 (13176)
- Husky Towing Trailer & Towing Hitches