Shop All Trailer Hitches
Husky Towing
Husky Towing HUS-69602C Trailer Hitch Rear Class III for 2013-2018 Mazda CX-5; Black
Mfr # HUS-69602C
Zoro # G403736022
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # HUS-69602C
- Zoro # G403736022
- UPC # 880268151641
- Country of Origin China
- Category Trailer Hitches
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle.
Features- Trailer hitch rear class III
- 2013-2018 Mazda CX-5
- Color: Black
- Material : Mild Steel
- Class: III
- Weight Carrying Capacity: 4000 lbs
- Weight Carrying Tongue Weight: 600 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANTHER Safe-Skeg, Mercruiser Bravo I & III (35SS615)
- SKF NBR, single lip, grease seal, Bore-Tite (6158)
- DAYCO Radiator Hose, ID 1 7/8 In, OD 2.3 In (75188GL)
- WIX FILTERS Lube Filter, 57620Mp (57620MP)
- HUSKY TOWING HITCH ACCESSORIES, REC COVER, BLK 2BULK (38446)
- HUSKY TOWING Husky Towing 33129 2 - 3 ft. Trailer Hitch Receiver Tube Adapter (HUS-33129)
- HUSKY TOWING HITCH FIFTH WHEEL MOUNTING KIT, RAM OEM PUCK 5TH WHEEL DUAL MOUNT (33146)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, SPRING BAR RETAINER PACK (31527)
- HUSKY TOWING Husky Towing HUS-87076 3 in. 2 in. Ball & Coupler with Chain (HUS-87076)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, 10L SHANK W/8.75 DROP (32554)
- GEN-Y HITCH 5/8 Inch Rapid Link Chain Extender (5/8" Rapid Link)
- Husky Towing Trailer Hitches