Shop All Trailer Hitches
Husky Towing
Husky Towing HUS-69590C Trailer Hitch Rear Class III for 2010-2018 Lexus GX460; Black
Mfr # HUS-69590C
Zoro # G403735674
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # HUS-69590C
- Zoro # G403735674
- UPC # 880268151528
- Country of Origin China
- Category Trailer Hitches
Description
Features
- Trailer hitch rear class III
- 2010-2018 Lexus GX460
- Color: Black
- Material : Mild Steel
- Class: III
- Weight Carrying Capacity: 5000 lbs
- Weight Carrying Tongue Weight: 500 lbs
- Weight Distributing Capacity: 5000 lbs
- Weight Distributing Tongue Weight: 500 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter, WA10000 (WA10000)
- COWLES PRODUCTS $KitU-DR Flex Door Black Edge Mldg 50' (PS39211)
- ILC Replacement for KUBOTA 17298-63010 STARTER (17298-63010 STARTER)
- ELECTRONIC SPECIALTIES Essentials of Electric Power Generation (183)
- HUSKY TOWING HITCH FIFTH WHEEL MOUNTING KIT, RAM OEM PUCK 5TH WHEEL DUAL MOUNT (33146)
- HUSKY TOWING Husky Towing HUS-87076 3 in. 2 in. Ball & Coupler with Chain (HUS-87076)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, 14L SHANK W/8.75 DROP (32555)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, 800-1200LB WDH W/SWAY/BALL-2-5/16 (30849)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, 1000-1400LBS WDH RD BAR (31425)
- HUSKY TOWING HITCH FIFTH WHEEL MOUNTING KIT, CUSTOM BRACKET KIT GMC/CHEVY (31852)
- CURT Trailer Hitch, 2" Receiver, Class 3,13233 (13233)
- Husky Towing Trailer Hitches