Shop All Trailer Hitches
Husky Towing
Husky Towing HUS-69576C Trailer Hitch Rear Class III for 2007-2013 Acura MDX; Black
Mfr # HUS-69576C
Zoro # G903735761
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # HUS-69576C
- Zoro # G903735761
- UPC # 880268151382
- Country of Origin China
- Category Trailer Hitches
Description
Features
- Trailer hitch rear class III
- 2007-2013 Acura MDX
- Color: Black
- Material : Mild Steel
- Class: III
- Weight Carrying Capacity: 4000 lbs
- Weight Carrying Tongue Weight: 400 lbs
- Weight Distributing Capacity: 5000 lbs
- Weight Distributing Tongue Weight: 500 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Arm, Dry Radial, 20 In Size (201561)
- ILC Replacement For Batteries And Light Bulbs, 4Pk, Sligc115 (SLIGC115 - 4 PACK)
- WIZARDS Wizards 11203 50/50 Blended Wool Cutting Pad - 7" (11203)
- PARKER Fuel Filter, 3/4 In NPT, 150 Max PSI, 5 GPM (B10-3/4SD)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, 800-1200# WDH RD BAR (31423)
- HUSKY TOWING Husky Towing HUS-30780 5000 lbs Jack Top Wind A-Frame (HUS-30780)
- HUSKY TOWING HITCH FIFTH WHEEL MOUNTING KIT, BASE RAIL CLEVIS PIN, BAG/4 (30003)
- HUSKY TOWING TRAILER COUPLERS, COUPLER 2 5/16 A-FRAME, 14K# (87081)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, LIFT HANDLE F/HITCH (31524)
- HUSKY TOWING HITCH ACCESSORIES, HITCH PIN/CLIP, 1/2 CD/1 (34521)
- BLUE OX SWAYPRO BOLT-AROUND ROTATING LATCH KIT (BXW4021)
- Husky Towing Trailer Hitches