Shop All Trailer Hitches
Husky Towing
Husky Towing HUS-69574C Trailer Hitch Rear Class III for 2015-2018 Jeep Renegade; Black
Mfr # HUS-69574C
Zoro # G803735649
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # HUS-69574C
- Zoro # G803735649
- UPC # 880268151368
- Country of Origin China
- Category Trailer Hitches
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle.
Features- Trailer hitch rear class III
- 2015-2018 Jeep Renegade
- Color: Black
- Material : Mild Steel
- Class: III
- Weight Carrying Capacity: 3500 lbs
- Weight Carrying Tongue Weight: 525 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO SUPREME BY-PASS 3-WAY VALVE REPLACEMENT, LLC (37463)
- CRAFTSMAN V-Series(TM) 13pc X-Tract Technology(TM) (CMHT26159V)
- CAMCO Temperature & Pressure Relief Valve - 1/2" Valve w/4" Probe (10423)
- VALVOLINE Maxlife Engine Oil, Synthetic Blend, 5W-20, 1 Qt (609506)
- HUSKY TOWING TRAILER CONNECTOR, MULTI-TOW CONN 7RV TO 4&5 FLAT (30498)
- HUSKY TOWING TRAILER COUPLERS, COUPLER 2 5/16 A-FRAME, 10K# (87080)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, SWAY CONTROL BALL (33842)
- HUSKY TOWING Husky Towing HUS-30780 5000 lbs Jack Top Wind A-Frame (HUS-30780)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, HEAD FASTENER PKG BOTH (31525)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, CLTS 1000-1400# WITH 2-5/16 BALL (33039)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11421 (11421)
- Husky Towing Trailer Hitches