Shop All Trailer Hitches
Husky Towing
Husky Towing HUS-69573C Trailer Hitch Rear Class III for 2014-2018 Jeep Cherokee; Black
Mfr # HUS-69573C
Zoro # G703735749
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # HUS-69573C
- Zoro # G703735749
- UPC # 880268151351
- Country of Origin China
- Category Trailer Hitches
Description
Features
- Trailer hitch rear class III
- 2014-2018 Jeep Cherokee
- Color: Black
- Material : Mild Steel
- Class: III
- Weight Carrying Capacity: 5000 lbs
- Weight Carrying Tongue Weight: 750 lbs
- Weight Distributing Capacity: 6000 lbs
- Weight Distributing Tongue Weight: 750 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Topside Truck Box, Black, Double Lid, 72 in W, 13 in D, 8.6 Cu Ft Capacity, Steel (1702940)
- BALDWIN FILTERS Industrial Air Filter, 19-1/2 x 1-3/4 in. (PA4661)
- SKF Grease Seals, 7512 (7512)
- DORMAN Concave Steel Cup Expansion Plug 1-3/8 I (550-019)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, SWAY CONTROL BALL MT ADAPTER (39585)
- HUSKY TOWING Husky Towing HUS-30780 5000 lbs Jack Top Wind A-Frame (HUS-30780)
- HUSKY TOWING Husky Towing HUS-34521 0.5 in. Hitch Pull Pin & Clip (HUS-34521)
- HUSKY TOWING Husky Towing 69622C 17 - 18 ft. Trailer Hitch Rear for Honda Crv (HUS-69622C)
- HUSKY TOWING HITCH GOOSENECK, RAM 3500 OEM UB GN W/CAP (33206)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, 800-1200# WDH RD BAR (31423)
- CURT Trailer Hitch, 2" Receiver, Class 3,13657 (13657)
- Husky Towing Trailer Hitches