Shop All Trailer Hitches
Husky Towing
Husky Towing HUS-69570C Trailer Hitch Rear Class III for 2013-2018 Acura RDX; Black
Mfr # HUS-69570C
Zoro # G703901588
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # HUS-69570C
- Zoro # G703901588
- UPC # 880268151320
- Country of Origin China
- Category Trailer Hitches
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle.
Features- Trailer hitch rear class III
- 2013-2018 Acura RDX
- Color: Black
- Material : Mild Steel
- Class: III
- Weight Carrying Capacity: 4000 lbs
- Weight Carrying Tongue Weight: 600 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOW READY Adapter-7 To 5 W/Led Module, #20141 (20141)
- KOHLER Oil, 10W30 Command, 12 qt., Case, PK12 (25 357 64-S)
- BOSCH Air Filter, 5427Ws (5427WS)
- A & I PRODUCTS Lock Plate, Drawbar Pin 3" x5" x1" (A-49139D)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, LIFT TOOL KIT (32334)
- HUSKY TOWING HITCH ACCESSORIES, 2.5 TO 2 REDUCER (33133)
- HUSKY TOWING Husky Towing 69622C 17 - 18 ft. Trailer Hitch Rear for Honda Crv (HUS-69622C)
- HUSKY TOWING HITCH ACCESSORIES, 3 TO 2 REDUCER (33129)
- HUSKY TOWING Husky Towing HUS-30780 5000 lbs Jack Top Wind A-Frame (HUS-30780)
- HUSKY TOWING Husky Towing HUS-33791 0.62 in. Hitch Pin Bulk (HUS-33791)
- HUSKY TOWING TRAILER COUPLER ACCESSORIES, HUSKY BRAKE-AWAY SWITCH (30457)
- Husky Towing Trailer Hitches