Shop All Trailer Hitches
Husky Towing
Husky Towing HUS-69567C Trailer Hitch Rear Class III for 2008-2012 Jeep Liberty; Black
Mfr # HUS-69567C
Zoro # G003735487
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husky Towing
- MFR # HUS-69567C
- Zoro # G003735487
- UPC # 880268151290
- Country of Origin China
- Category Trailer Hitches
Description
Features
- Trailer hitch rear class III
- 2008-2012 Jeep Liberty
- Color: Black
- Material : Mild Steel
- Class: III
- Weight Carrying Capacity: 5000 lbs
- Weight Carrying Tongue Weight: 500 lbs
- Weight Distributing Capacity: 7500 lbs
- Weight Distributing Tongue Weight: 750 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Front, Park, Turn, LED, 7 In, With Reflex (55983)
- STANDARD IGNITION Blower Motor Resistor, Ru-542 (RU-542)
- LOCTITE Insulating and Sealing Wrap, Black (1540599)
- AGS Brass Fuel Connector, 1/4 Hose, Male (1/8-27 NPT), 1/card (FHF-10C)
- HUSKY TOWING HITCH ACCESSORIES, REC COVER, BLK 2BULK (38446)
- HUSKY TOWING HITCH GOOSENECK, RAM 2500 OEM UB GN W/CAP (33207)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, CNTR-LINE TS 600#-800# 2-5/16 (32217)
- HUSKY TOWING TRAILER COUPLERS, COUPLER 2 5/16 A-FRAME, 10K# (87080)
- HUSKY TOWING RECEIVER HITCH ACCESSORIES, MOBILITY WHEELCHAIR/SCOOTER CARRIER (88133)
- HUSKY TOWING HITCH ACCESSORIES, 3 TO 2 REDUCER (33129)
- CURT Trailer Hitch, 2" Receiver, Class 4,14082 (14082)
- Husky Towing Trailer Hitches