Shop All Trailer Hitches
Husky Towing
Husky Towing HUS-69566C Trailer Hitch Rear Class III for 2010-2016 Cadillac SRX; Black
Mfr # HUS-69566C
Zoro # G003735470
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # HUS-69566C
- Zoro # G003735470
- UPC # 880268151283
- Country of Origin China
- Category Trailer Hitches
Description
Features
- Trailer hitch rear class III
- 2010-2016 Cadillac SRX
- Color: Black
- Material : Mild Steel
- Class: III
- Weight Carrying Capacity: 5000 lbs
- Weight Carrying Tongue Weight: 500 lbs
- Weight Distributing Capacity: 6000 lbs
- Weight Distributing Tongue Weight: 600 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTIMAX Ultimax UXP ATV/UTV Belt UXP480 (UXP480)
- SLIME Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (50107)
- 3M ControlledFlow Seam Sealer, 08329,200, PK6 (08329)
- STANDARD IGNITION Distributor Spacer, Dg-62 (DG-62)
- HUSKY TOWING Husky Towing HUS-69533C Trailer Hitch Rear Class III for 2005-2010 Jeep Grand Cherokee; Black (HUS-69533C)
- HUSKY TOWING TRAILER COUPLERS, COUPLER 2BALL 3W W/CHN 6000# (87076)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, CLTS 1000-1400# WITH 2-5/16 BALL (33039)
- HUSKY TOWING HITCH GOOSENECK ACCESSORIES, 2-5/16 GOOSENECK BALL (33055)
- HUSKY TOWING HITCH ACCESSORIES, BALL MT CLS III 11-1/2X4-3/4X6 (31363)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, 800-1200LB WDH W/SWAY/BALL-2-5/16 (30849)
- CURT Trailer Hitch, 2" Receiver, Class 3,13019 (13019)
- Husky Towing Trailer & Towing Hitches