Shop All Trailer Hitches
Husky Towing
Husky Towing HUS-69558C Trailer Hitch Rear Class III for 2014-2018 Ford Transit Connect; Black
Mfr # HUS-69558C
Zoro # G803735595
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # HUS-69558C
- Zoro # G803735595
- UPC # 880268151207
- Country of Origin China
- Category Trailer Hitches
Description
Features
- Trailer hitch rear class III
- 2014-2018 Ford Transit Connect
- Color: Black
- Material : Mild Steel
- Class: III
- Weight Carrying Capacity: 3500 lbs
- Weight Carrying Tongue Weight: 525 lbs
- Weight Distributing Capacity: 4000 lbs
- Weight Distributing Tongue Weight: 525 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Replacment 5/8" Swivel Jack Pin (28935)
- NTK Side Marker Light Connector, 1P1425 (1P1425)
- DYNAMIC FRICTION CO Heavy Duty Pads and Hardware Kit, For High Speed/Towing/Off-Roading, Low Noise, Low Dust, Front (1214-1683-01)
- KRAKENBOND Krakenbond High Temp RTV Gasket Maker, 100% Silicone, Waterproof, Auto Sealer, 10.1 oz, Red, 12PK (KR2008ARCP-12)
- HUSKY TOWING Husky Towing 69622C 17 - 18 ft. Trailer Hitch Rear for Honda Crv (HUS-69622C)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, 14L SHANK W/8.75 DROP (32555)
- HUSKY TOWING TRAILER COUPLERS, COUPLER 2BALL 3W W/CHN 6000# (87076)
- HUSKY TOWING HITCH FIFTH WHEEL MOUNTING KIT, CUSTOM BRACKET KIT GMC/CHEVY (31852)
- HUSKY TOWING Husky Towing HUS-34521 0.5 in. Hitch Pull Pin & Clip (HUS-34521)
- HUSKY TOWING HITCH GOOSENECK, RAM 3500 OEM UB GN W/CAP (33206)
- CURT Trailer Hitch, 2" Receiver, Class 3,13352 (13352)
- Husky Towing Trailer & Towing Hitches