Shop All Trailer Hitches
Husky Towing
Husky Towing HUS-69557C Trailer Hitch Rear Class III for 2010-2015 Lexus RX350; Black
Mfr # HUS-69557C
Zoro # G503735451
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husky Towing
- MFR # HUS-69557C
- Zoro # G503735451
- UPC # 880268151191
- Country of Origin China
- Category Trailer Hitches
Description
Features
- Trailer hitch rear class III
- 2010-2015 Lexus RX350
- Color: Black
- Material : Mild Steel
- Class: III
- Weight Carrying Capacity: 4000 lbs
- Weight Carrying Tongue Weight: 600 lbs
- Weight Distributing Capacity: 5000 lbs
- Weight Distributing Tongue Weight: 600 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for KOHLER 17-098-05S STARTER (17-098-05S STARTER)
- ANCOR Yellow 2/0 AWG Tinned Copper Battery Cable - 50' (117905)
- KATS Diesel Engine Heater, for Detroit Diesel (30310)
- BLUE OX KIT, 1/2" PIN, SELF-RETAINING (BX88219)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, CNTR-LINE TS 800-1200# 2-5/16 (32218)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, CLAMP KIT F/SWAY CONTROL (38964)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, CNTR-LINE TS 400-600 2-5/16 (32216)
- HUSKY TOWING TRAILER COUPLERS, COUPLER 2BALL 3W W/CHN 6000# (87076)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, 10L SHANK W/8.75 DROP (32554)
- HUSKY TOWING Class III Pocket Style 2 Receiver 5000 Pound Weight Carrying Capacity 500 Pound Tongue Weight (69533C)
- CAMCO BOLT PACKAGE - HOOK UP BRACKET, TREKKER (48722)
- Husky Towing Trailer & Towing Hitches