Shop All Trailer Hitches
Husky Towing
Husky Towing HUS-69550C Trailer Hitch Rear Class III for 2015-2018 Ford Edge; Black
Mfr # HUS-69550C
Zoro # G803901341
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # HUS-69550C
- Zoro # G803901341
- UPC # 880268151122
- Country of Origin China
- Category Trailer Hitches
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle.
Features- Trailer hitch rear class III
- 2015-2018 Ford Edge
- Color: Black
- Material : Mild Steel
- Class: III
- Weight Carrying Capacity: 4000 lbs
- Weight Carrying Tongue Weight: 600 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel/Water Separator, 7-19/32x6-2/7x9 In (PF9804)
- DISCO Universal Aluminum Rivet Assort, 636 PCS (8651)
- CURT Custom Wiring Connector, 55336 (55336)
- POLYVANCE $PADDED DASH FILLER 8oz CAN (UR2050-9)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, CNTR-LINE TS 400#-600# 2 BALL (32215)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, CNTR-LINE TS 400-600 2-5/16 (32216)
- HUSKY TOWING Husky Towing 69622C 17 - 18 ft. Trailer Hitch Rear for Honda Crv (HUS-69622C)
- HUSKY TOWING HITCH ACCESSORIES, 2.5 TO 2 REDUCER (33133)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, 800-1200# WDH RD BAR (31423)
- HUSKY TOWING Husky Towing HUS-33791 0.62 in. Hitch Pin Bulk (HUS-33791)
- SICCE US, INC MOR-Ryde M6R-CRE235 35 in. Suspension System Tandem Axle - Wheel Base (M6R-CRE235)
- Husky Towing Trailer Hitches