Shop All Trailer Hitches
Husky Towing
Husky Towing HUS-69549C Trailer Hitch Rear Class III for 2014-2018 Acura MDX; Black
Mfr # HUS-69549C
Zoro # G403735544
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # HUS-69549C
- Zoro # G403735544
- UPC # 880268151115
- Country of Origin China
- Category Trailer Hitches
Description
Features
- Trailer hitch rear class III
- 2014-2018 Acura MDX
- Color: Black
- Material : Mild Steel
- Class: III
- Weight Carrying Capacity: 6000 lbs
- Weight Carrying Tongue Weight: 900 lbs
- Weight Distributing Capacity: 8000 lbs
- Weight Distributing Tongue Weight: 900 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTK Vapor Canister, 4B1117 (4B1117)
- BUYERS PRODUCTS Air Compensated Pintle Hook, 45 Ton (P45AC6)
- WALKER EXHAUST Exhaust Muffler, 21467 (21467)
- JABSCO Service Kit f/Manual Toilet 29090/29120-3000 (29045-3000)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, SWAY CONTROL - RH (34715)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, WD HITCH SHANK 10L, 6-1/4R (31518)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, CNTR-LINE TS 400-600 2-5/16 (32216)
- HUSKY TOWING HITCH ACCESSORIES, 2.5 TO 2 REDUCER (33133)
- HUSKY TOWING TRAILER COUPLER ACCESSORIES, HUSKY BRAKE-AWAY SWITCH (30457)
- HUSKY TOWING HITCH ACCESSORIES, REC COVER, BLK 2BULK (38446)
- GARBAGE COMMANDER Single-Can Garbage Can Hauling Hooks, Ball Mounted (SB-MT)
- Husky Towing Trailer & Towing Hitches