Shop All Trailer Hitches
Husky Towing
Husky Towing HUS-69548C Trailer Hitch Rear Class III for 2016-2018 Kia Sorento; Black
Mfr # HUS-69548C
Zoro # G903735525
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husky Towing
- MFR # HUS-69548C
- Zoro # G903735525
- UPC # 880268151108
- Country of Origin China
- Category Trailer Hitches
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle.
Features- Trailer hitch rear class III
- 2016-2018 Kia Sorento
- Color: Black
- Material : Mild Steel
- Class: III
- Weight Carrying Capacity: 5000 lbs
- Weight Carrying Tongue Weight: 750 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRAX Manual Retractable, Key Lockable, Matte Black, Aluminum, With Trax Rail System (T-80378)
- DODGE Vsc Mounted Ball Bearings & Inserts, F2B-VSC-104S (F2B-VSC-104S)
- GROTE Battery CableIn, 1 ga., 3/8 In., 16In L (84-9242)
- HALTEC Heavy Duty Dome Cap, PK100 (A-100-VC-12)
- HUSKY TOWING HITCH GOOSENECK ACCESSORIES, 2-5/16 GOOSENECK BALL (33055)
- HUSKY TOWING HITCH FIFTH WHEEL MOUNTING KIT, BASE RAIL CLEVIS PIN, BAG/4 (30003)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, 10L SHANK W/8.75 DROP (32554)
- HUSKY TOWING RECEIVER HITCH ACCESSORIES, MOBILITY WHEELCHAIR/SCOOTER CARRIER (88133)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, BALL MOUNT SHANK 12LX13-1/2R (30859)
- HUSKY TOWING HITCH GOOSENECK, RAM 3500 OEM UB GN W/CAP (33206)
- CURT Trailer Hitch, 2" Receiver, Class 3,13318 (13318)
- Husky Towing Trailer Hitches