Shop All Trailer Hitches
Husky Towing
Husky Towing HUS-69546C Trailer Hitch Rear Class III for 2014-2018 Subaru Forester; Black
Mfr # HUS-69546C
Zoro # G703735435
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husky Towing
- MFR # HUS-69546C
- Zoro # G703735435
- UPC # 880268151085
- Country of Origin China
- Category Trailer Hitches
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle.
Features- Trailer hitch rear class III
- 2014-2018 Subaru Forester
- Color: Black
- Material : Mild Steel
- Class: III
- Weight Carrying Capacity: 3500 lbs
- Weight Carrying Tongue Weight: 525 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUVECO #10 X 3/4 HEX WASHER HEAD TEKS T.SZINC, 100PK (9615)
- WESTWARD Ball Joint Separator, 15 1/2 In. L (23M592)
- TUFFY SECURITY 11-C WRANGLER DELUXE SECURITY DECK ENCLOSURE BLACK (326-01)
- CENTRIC PARTS Standard Brake Drum, 123.51004 (123.51004)
- HUSKY TOWING HITCH ACCESSORIES, 2.5 TO 2 REDUCER (33133)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, CHAIN-LIFT BRKT KIT, PAIR (31260)
- HUSKY TOWING HITCH ACCESSORIES, BOX HITCH ADAPTER 1-1/4 TO 2 (32848)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, CNTR-LINE TS 400#-600# 2 BALL (32215)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, 1000-1400LBS WDH RD BAR (31425)
- HUSKY TOWING TRAILER COUPLERS, COUPLER 2 5/16 A-FRAME, 10K# (87080)
- FASTWAY Fastway 42-00-2400 FLASH E-Series Ball Mount - 4" Drop (42-00-2400)
- Husky Towing Trailer Hitches