Shop All Trailer Hitches
Husky Towing
Husky Towing HUS-69545C Trailer Hitch Rear Class III for 2016-2018 Toyota Tacoma; Black
Mfr # HUS-69545C
Zoro # G703913994
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # HUS-69545C
- Zoro # G703913994
- UPC # 880268151078
- Country of Origin China
- Category Trailer Hitches
Description
Features
- Trailer hitch rear class III
- 2016-2018 Toyota Tacoma
- Color: Black
- Material : Mild Steel
- Class: III
- Weight Carrying Capacity: 6000 lbs
- Weight Carrying Tongue Weight: 900 lbs
- Weight Distributing Capacity: 8000 lbs
- Weight Distributing Tongue Weight: 900 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Stud Post Conversion Kit, PK4 (5514-525-004)
- CURT Sfty Chain w/1 Clvs Hk, Clr Znc, 35", 80304 (80304)
- GARMIN Replacement Elastic Strap (010-10714-00)
- MAIN FILTER REXROTH R928016673 Replacement/Interchange Spin-On Filter (MF0058073)
- HUSKY TOWING HITCH GOOSENECK, RAM 3500 OEM UB GN W/CAP (33206)
- HUSKY TOWING HITCH ACCESSORIES, SPRING CLIP F/SW CONTROL 2/PK (34853)
- HUSKY TOWING Husky Towing HUS-33791 0.62 in. Hitch Pin Bulk (HUS-33791)
- HUSKY TOWING HITCH ACCESSORIES, 3 TO 2 REDUCER (33129)
- HUSKY TOWING HITCH ACCESSORIES, 3 TO 2.5 REDUCER (33131)
- HUSKY TOWING HITCH ACCESSORIES, 2.5 TO 2 REDUCER (33133)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, CNTR-LINE TS 400#-600# 2 BALL (32215)
- Husky Towing Trailer Hitches