Shop All Trailer Hitches
Husky Towing
Husky Towing HUS-69541C Trailer Hitch Rear Class III for 2014-2018 Subaru Outback; Black
Mfr # HUS-69541C
Zoro # G703901052
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husky Towing
- MFR # HUS-69541C
- Zoro # G703901052
- UPC # 880268151030
- Country of Origin China
- Category Trailer Hitches
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle.
Features- Trailer hitch rear class III
- 2014-2018 Subaru Outback
- Color: Black
- Material : Mild Steel
- Class: III
- Weight Carrying Capacity: 4000 lbs
- Weight Carrying Tongue Weight: 600 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For FLOW RITE BAMS32005 (BA-MS-320-05)
- ALL SEASON Wiper Blade, Conventional, Rubber, 19" Size (ASV191)
- ZORO SELECT 1" Cam-Alloy J-Hook, Style A, Bright (5616616)
- APDI 62-63 Ford Fairlane Heater Core, 9010321 (9010321)
- HUSKY TOWING Class III Pocket Style 2 Receiver 5000 Pound Weight Carrying Capacity 500 Pound Tongue Weight (69533C)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, 400-600# WDH RD BAR (31421)
- HUSKY TOWING Husky Towing HUS-30780 5000 lbs Jack Top Wind A-Frame (HUS-30780)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, BALL MOUNT SHANK 12LX13-1/2R (30859)
- HUSKY TOWING HITCH FIFTH WHEEL MOUNTING KIT, CUSTOM BRACKET KIT GMC/CHEVY (31852)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, CLAMP KIT F/SWAY CONTROL (38964)
- GEN-Y HITCH PHANTOM-X 2 Shank Platinum Single Ball Platform with 1 Diameter Mounting Hole .7K TW 7K Towing (GH-13051X)
- Husky Towing Trailer & Towing Hitches