Shop All Trailer Hitches
Husky Towing
Husky Towing HUS-69533C Trailer Hitch Rear Class III for 2005-2010 Jeep Grand Cherokee; Black
Mfr # HUS-69533C
Zoro # G203735379
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husky Towing
- MFR # HUS-69533C
- Zoro # G203735379
- UPC # 880268151009
- Country of Origin China
- Category Trailer Hitches
Description
Features
- Trailer hitch rear class III
- 2005-2010 Jeep Grand Cherokee
- Color: Black
- Material : Mild Steel
- Class: III
- Weight Carrying Capacity: 5000 lbs
- Weight Carrying Tongue Weight: 500 lbs
- Weight Distributing Capacity: 5500 lbs
- Weight Distributing Tongue Weight: 550 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Heavy-Duty Aluminum Door Hold Back - 2 Inch Hook and Keeper (DH300)
- CARRAND Polishing Bonnet, 9 to 10 In., Wool (40405AS)
- GARMIN Cable Coupler f/ Marine Network Cables w/ Small Connector (010-12531-00)
- LUMAPRO Miniature Lamp, 13, 1.1W, G3 1/2, 3.7V, PK10 (13-10PK)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, 10L SHANK W/8.75 DROP (32554)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, CNTR-LINE TS 800-1200# 2-5/16 (32218)
- HUSKY TOWING HITCH ACCESSORIES, HITCH LOCK 5/8 (33159)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, CHAIN-LIFT BRKT KIT, PAIR (31260)
- HUSKY TOWING HITCH ACCESSORIES, SPRING CLIP F/SW CONTROL 2/PK (34853)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, SWAY CONTROL BALL MT ADAPTER (39585)
- JR PRODUCTS JR Products 01091 Coupler Lock Pin - 1/4", Bulk (01091)
- Husky Towing Trailer Hitches