Shop All Trailer Hitches
Husky Towing
Husky Towing HUS-69529C Trailer Hitch Rear Class III for 2014-2018 Toyota Highlander; Black
Mfr # HUS-69529C
Zoro # G803735380
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # HUS-69529C
- Zoro # G803735380
- UPC # 880268150965
- Country of Origin China
- Category Trailer Hitches
Description
Features
- Trailer hitch rear class III
- 2014-2018 Toyota Highlander
- Color: Black
- Material : Mild Steel
- Class: III
- Weight Carrying Capacity: 6000 lbs
- Weight Carrying Tongue Weight: 900 lbs
- Weight Distributing Capacity: 8000 lbs
- Weight Distributing Tongue Weight: 900 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Lug, 4 ga., 3/8 In., Crimp/Solder, PK25 (23YZ19)
- TRICO Wiper Blade, Winter, 24 in, Conventional (37-240)
- A & I PRODUCTS 1-1/4" Muffler Clamps 3.75" x4" x2" (A-CL114)
- MOTORMITE Interior Door Handle-Front Left -Chrome (81625)
- HUSKY TOWING Husky Towing 69622C 17 - 18 ft. Trailer Hitch Rear for Honda Crv (HUS-69622C)
- HUSKY TOWING HITCH ACCESSORIES, HITCH PIN/CLIP 5/8 CD/1 (33790)
- HUSKY TOWING TRAILER COUPLERS, COUPLER 2 A-FRAME, FLAT LOCK (87079)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, 14L SHANK W/8.75 DROP (32555)
- HUSKY TOWING Husky Towing HUS-34521 0.5 in. Hitch Pull Pin & Clip (HUS-34521)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, 10L SHANK W/8.75 DROP (32554)
- TRIMAX Trimax THP3XL Universal Hockey Puck Internal Shackle Door Lock (Re-Keyable) - 3 Pack (THP3XL)
- Husky Towing Trailer & Towing Hitches