Shop All Trailer Hitches
Husky Towing
Husky Towing HUS-69524C Trailer Hitch Rear Class III for 2014-2018 Chevrolet Silverado 1500; Black
Mfr # HUS-69524C
Zoro # G103735349
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # HUS-69524C
- Zoro # G103735349
- UPC # 880268150958
- Country of Origin China
- Category Trailer Hitches
Description
Features
- Trailer hitch rear class III
- 2014-2018 Chevrolet Silverado 1500
- Color: Black
- Material : Mild Steel
- Class: III
- Weight Carrying Capacity: 6000 lbs
- Weight Carrying Tongue Weight: 600 lbs
- Weight Distributing Capacity: 10000 lbs
- Weight Distributing Tongue Weight: 1000 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5001.5825 3-Way Lawn Garden Tractor Hitch (5001.5825)
- CURT Replacment Marine Jack Handle (28913)
- ZEROSTART Engine Heater - 1500W 120V, Plate Volvo (3500091)
- WEGMANN AUTOMOTIVE I7 Uncoated PB Commercial Weight 3.0 oz. (I7030)
- HUSKY TOWING TRAILER COUPLER ACCESSORIES, HUSKY BRAKE-AWAY SWITCH (30457)
- HUSKY TOWING HITCH FIFTH WHEEL MOUNTING KIT, BASE RAIL CLEVIS PIN, BAG/4 (30003)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, CLTS 800-1200 2-5/16 BALL W/O SHANK (33092)
- HUSKY TOWING HITCH ACCESSORIES, SPRING CLIP, BULK 5/8 (33792)
- HUSKY TOWING Husky Towing HUS-69533C Trailer Hitch Rear Class III for 2005-2010 Jeep Grand Cherokee; Black (HUS-69533C)
- HUSKY TOWING HITCH ACCESSORIES, 2.5 TO 2 REDUCER (33133)
- CURT Class 3 Trailer Hitch, 2" Rcvr, Select Volkswagen Atlas Cross Sport (13458)
- Husky Towing Trailer & Towing Hitches