Shop All Trailer Hitches
Husky Towing
Husky Towing HUS-69491C Trailer Hitch Rear Class III for 2007-2014 Ford Edge; Black
Mfr # HUS-69491C
Zoro # G903735457
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # HUS-69491C
- Zoro # G903735457
- UPC # 880268150767
- Country of Origin China
- Category Trailer Hitches
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle.
Features- Trailer hitch rear class III
- 2007-2014 Ford Edge
- Color: Black
- Material : Mild Steel
- Class: III
- Weight Carrying Capacity: 4000 lbs
- Weight Carrying Tongue Weight: 400 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Bead Seater Tire Inflator (67-221)
- CURT Ball Mount, Class 4, 2" Shank, 45313 (45313)
- DONALDSON STACK CAP (P270541)
- MAYHEW DOMINATOR 17" OAL 12-C (MY60144)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, 14L SHANK W/8.75 DROP (32555)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, CLAMP KIT F/SWAY CONTROL (38964)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, LANYARD ASSY KIT (32337)
- HUSKY TOWING HITCH ACCESSORIES, HITCH LOCK 5/8 (33159)
- HUSKY TOWING HITCH ACCESSORIES, BALL MT CLS III 11-1/2X4-3/4X6 (31363)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, CNTR-LINE TS 600#-800# 2-5/16 (32217)
- BUYERS PRODUCTS 7 Inch Hitch Receiver Extension (1804003)
- Husky Towing Trailer Hitches