Shop All Trailer Hitches
Husky Towing
Husky Towing HUS-69479C Trailer Hitch Rear Class III for 2009-2012 Volkswagen Routan; Black
Mfr # HUS-69479C
Zoro # G403735773
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # HUS-69479C
- Zoro # G403735773
- UPC # 880268150712
- Country of Origin China
- Category Trailer Hitches
Description
Features
- Trailer hitch rear class III
- 2009-2012 Volkswagen Routan
- Color: Black
- Material : Mild Steel
- Class: III
- Weight Carrying Capacity: 4000 lbs
- Weight Carrying Tongue Weight: 400 lbs
- Weight Distributing Capacity: 5000 lbs
- Weight Distributing Tongue Weight: 500 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Rim, Rear Wheel 10" x 28 30" x30" x11.2" (A-RW10286)
- QUICK 900/Ub Foot Switch Black Up (FP900UB00000A00)
- WEATHERTECH No Drill Mud Flaps, Black, 110050-120050 (110050-120050)
- RED HORSE PERFORMANCE -06 (3/8") NPT MALE PIPE UNION - CLEAR (911-06-5)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, WD HITCH SHANK 10L, 6-1/4R (31518)
- HUSKY TOWING Husky Towing 69622C 17 - 18 ft. Trailer Hitch Rear for Honda Crv (HUS-69622C)
- HUSKY TOWING HITCH ACCESSORIES, BALL MT CLS III 11-1/2X4-3/4X6 (31363)
- HUSKY TOWING HITCH ACCESSORIES, SPRING CLIP F/SW CONTROL 2/PK (34853)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, CHAIN-LIFT BRKT KIT, PAIR (31260)
- HUSKY TOWING HITCH FIFTH WHEEL MOUNTING KIT, CUSTOM BRACKET KIT GMC/CHEVY (31852)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11286 (11286)
- Husky Towing Trailer Hitches