Shop All Trailer Hitches
Husky Towing
Husky Towing HUS-69477C Trailer Hitch Rear Class III for 2007-2016 GMC Acadia; Black
Mfr # HUS-69477C
Zoro # G903901470
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # HUS-69477C
- Zoro # G903901470
- UPC # 880268150705
- Country of Origin China
- Category Trailer Hitches
Description
Features
- Trailer hitch rear class III
- 2007-2016 GMC Acadia
- Color: Black
- Material : Mild Steel
- Class: III
- Weight Carrying Capacity: 5000 lbs
- Weight Carrying Tongue Weight: 500 lbs
- Weight Distributing Capacity: 6000 lbs
- Weight Distributing Tongue Weight: 600 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 94, 13W, S8, 12.8V, PK10 (94-10PK)
- WEATHER GUARD MODEL 96310-3-01 COMPOSITE BULKHEAD, MID-ROOF FORD TRANSIT, HIGH-ROOF BASE FORD TRANSIT (96310-3-01)
- BALDWIN FILTERS Filter Service Kit, Mercedes-Benz, BK6161 (BK6161)
- EATON Jic 37Deg Female Swivel, 12Z-612 (12Z-612)
- HUSKY TOWING Husky Towing 69622C 17 - 18 ft. Trailer Hitch Rear for Honda Crv (HUS-69622C)
- HUSKY TOWING HITCH ACCESSORIES, 3 TO 2 REDUCER (33129)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, CNTR-LINE TS 400#-600# 2 BALL (32215)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, 500-800# WDH RD BAR (31422)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, LIFT HANDLE F/HITCH (31524)
- HUSKY TOWING TRAILER COUPLERS, COUPLER 2BALL 3W W/CHN 6000# (87076)
- DRAW-TITE DRAW TITE 40330 Trailer Hitch Ball Mount Forged Class V Fits 2 In. Receiver (D70-40330)
- Husky Towing Trailer Hitches